
Crimpless SunBundler PVC Coated Stainless Steel Cable Tie, 8 in., 1000PK
Mfr # S6809
Zoro # G722379399
product price:Â $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40 to +221 Degrees F
Tensile Strength
125 lbs
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6809
Zoro #
G722379399
UPC #
-
Country of Origin
India
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.3 in
Details
Operating Temp. Range
-40 to +221 Degrees F
Tensile Strength
125 lbs
Color
Black
Material
Nylon 6/6; Stainless Steel; Vinyl
Description
Heyco Crimpless SunBundler 8, PVC Coated Stainless Steel Wire Cable Tie, 8 in., 2.30 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 1000/pkg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.