Crimpless SunBundler PVC Coated Stainless Steel Cable Tie, 8 in., 100PK

  • Mfr # S6808

  • Zoro # G222379394


product price:  $73.99
/pk 100, $0.74/ea

Key Features

Operating Temp. Range
-40 to +221 Degrees F
Material
Nylon 6/6; Stainless Steel; Vinyl
Tensile Strength
125 lbs
Color
Black
Nominal Max. Bundle Dia.
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6808
Zoro #
G222379394
UPC #
-
Country of Origin
India

Dimensions

Nominal Max. Bundle Dia.
2.3 in
Nominal Length
8 in

Details

Operating Temp. Range
-40 to +221 Degrees F
Material
Nylon 6/6; Stainless Steel; Vinyl
Tensile Strength
125 lbs
Color
Black

Description

Heyco Crimpless SunBundler 8, PVC Coated Stainless Steel Wire Cable Tie, 8 in., 2.30 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 100/pkg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.