Shop HEYCO
See all product information
Create Account
Liquid Tight Fittings, 250PK
- Mfr # 8401
- Zoro # G022984019
product price:Â
$
111.99
/pk of 250, $0.45/ea
Free Shipping & Returns
Key Features
Application
Non-Metallic Cable, Service Entrance Cable, Metal Clad Cable, AC Cable
Cable Opening Max.
0.612 Inch
Cable Opening Min.
0.225 Inch
Overall Length
0.825 Inch
Pipe Dia. (In.)
1.105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8401
- Zoro #
- G022984019
- UPC #
- -
- Country of Origin
- United States
- Application
- Non-Metallic Cable, Service Entrance Cable, Metal Clad Cable, AC Cable
- Cable Opening Max.
- 0.612 Inch
- Cable Opening Min.
- 0.225 Inch
- Standards
- UL 514B, UL 388D, UL 372D, UL 388E, UL 282F, CSA
- Type
- Two Screw
- Material
- Die-Cast Zinc
Dimensions
- Overall Length
- 0.825 Inch
- Pipe Dia. (In.)
- 1.105 in
- Cable Size - Anti-Short Bushing
- (2) 14 to (2) 10 AWG
- Trade Size
- 3/8 in
Description
1/2" Knockout, 0.225 to 0.61" Cable, Silver Color, Die-Cast Zinc, 2-Screw ClA, Service Entrance Cable Connector with Round End Stop (100 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.