Shop HEYCO
See all product information
Create Account
Liquid Tight PV Connector Cap for 4mm Connectors, 100PK
- Mfr # S6254
- Zoro # G023371603
product price:Â
$
60.15
/pk of 100, $0.60/ea
Key Features
Color
Yellow
Plug Length
1.43 in
Material
Heat Stabilized/UV Rated Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6254
- Zoro #
- G023371603
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Material
- Heat Stabilized/UV Rated Nylon 6/6
Dimensions
- Plug Length
- 1.43 in
Description
Heyco LTPVCC Yellow Liquid Tight PV Connector Cap for 4mm Connectors, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.