MaxRunner Cable Clip Array - Flush Mount, 100PK
- Mfr # S6433
- Zoro # G023371597
product price:Â
$
219.99
/pk of 100, $2.20/ea
Free Shipping & Returns
Key Features
Height
1 in
Temp. Range
-40 Degrees to 95 Degrees C
Width
3 in
Material
PPE & PS Noryl
Clamp Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6433
- Zoro #
- G023371597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3.13 in
Details
- Item
- Wire Management Device
- Temp. Range
- -40 Degrees to 95 Degrees C
- Material
- PPE & PS Noryl
- Clamp Color
- Black
Description
Heyco MaxRunner Cable Clip Array - Flush Mount, accommodates up to 12 Cables. The Ultimate in Solar Wire Management. 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.