Zoro Homepage

Open/Closed Bushing Black, 0.866'', Hole, 50PK

  • Mfr # 2917

  • Zoro # G714545177


product price: $8.19
/pk 50, $0.16/ea

Key Features

Inside Dia.
0.68 in
Outside Dia.
0.98 in
Max. Panel Thickness
0.125 in
Color
Black
Length
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2917
Zoro #
G714545177
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.68 in
Outside Dia.
0.98 in
Max. Panel Thickness
0.125 in
Length
0.41 in
Panel Hole Dia. (E)
0.866 in

Details

Color
Black
Item
Open-Closed Bushing
Temp. Range
-0.4 to +221 °F
Material
Nylon 6/6

Description

Heyco Open/Closed Bushing, OCB 866, 0.866'' diameter mounting hole, maximum panel .125'', color black, 50/pkg


  • • Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • • May also be assembled into holes that already contain cable, wire or other filaments.
  • • Fingertip pressure snap-locks the bushing into its mounting hole.
  • • Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.