Zoro Homepage

Open/Closed Bushing Black, 0.866 in. Hole, 500PK

  • Mfr # 2917

  • Zoro # G715212771


product price: $59.39
/pk 500, $0.12/ea

Key Features

Type
Open-Closed Bushing
Material of Construction
Nylon 6/6
Height
0.41 in
Mounting Hole Diameter
0.866 in
Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2917
Zoro #
G715212771
UPC #
-
Country of Origin
United States

Dimensions

Height
0.41 in
Mounting Hole Diameter
0.866 in
Panel Thickness
0.125 in
Head Diameter
0.98 in
Inside Diameter
0.68 in

Details

Type
Open-Closed Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Temperature Range
-0.4 to 221°F

Description

Heyco Open/Closed Bushing, OCB 866, 0.866 diameter mounting hole, maximum panel .125, color black, 500/pkg


  • •Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • •May also be assembled into holes that already contain cable, wire or other filaments.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.