Zoro Homepage

Open/Closed Bushing Black, 1.500 in. Hole, 500PK

  • Mfr # 2883

  • Zoro # G014683265


product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Hole Dia.
1.5 in
Inside Dia.
1.25 in
Outside Dia.
1.58 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883
Zoro #
G014683265
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1.5 in
Inside Dia.
1.25 in
Outside Dia.
1.58 in
Thickness
0.125 in

Details

Color
Black
Item
Open-Closed Bushing
Material
Nylon 6/6
Temp. Range (F)
-0.4 to +221 °F

Description

Heyco Open/Closed Bushing, OCB 1500, 1-1/2 diameter mounting hole, maximum panel .125, color black, 500/pkg


  • • Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • • May also be assembled into holes that already contain cable, wire or other filaments.
  • • Fingertip pressure snap-locks the bushing into its mounting hole.
  • • Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.