Zoro Homepage

Open/Closed Shorty Bushing Black, 1.063 in. Hole, 100PK

  • Mfr # 2950

  • Zoro # G515212667


product price: $16.29
/pk 100, $0.16/ea

Key Features

Type
Open-Closed Shorty Bushing
Material of Construction
Nylon 6/6
Height
0.26 in
Head Diameter
1.11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950
Zoro #
G515212667
UPC #
-
Country of Origin
United States

Dimensions

Height
0.26 in
Head Diameter
1.11 in
Panel Thickness
0.062 in
Inside Diameter
0.86 in
Mounting Hole Diameter
1.063 in

Details

Type
Open-Closed Shorty Bushing
Material of Construction
Nylon 6/6
Color
Black
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F

Description

Heyco Open/Closed Bushing, SOCB 27M, 27mm diameter mounting hole, maximum panel .062, color black, 100/pkg


  • •For use in panels .062" (1,6 mm) and thinner.
  • •Lower overall height protrudes less through thin mounting panels; thus Shorty Open/Closed Bushings occupy less "real estate" inside your application.
  • •Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • •May also be assembled into holes that already contain cable, wire or other filaments.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.