Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open/Closed Universal Bushing Black, 0.500 in. Hole, 1000PK

  • Mfr # 2055SP

  • Zoro # G615212789


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Height
0.39 in
Temperature Range
-0.4 to 221°F
Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2055SP
Zoro #
G615212789
UPC #
-
Country of Origin
United States

Dimensions

Height
0.39 in
Panel Thickness
0.125 in
Mounting Hole Diameter
0.5 in
Head Diameter
0.56 in
Inside Diameter
0.31 in

Details

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2
Color
Black

Description

Heyco Open/Closed Universal Bushing, OCUB 500, 1/2 diameter mounting hole, maximum panel .125, color black, 1000/pkg


  • •Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • •Parts can be assembled into holes that already contain cables or tubing.
  • •Only fingertip pressure required to snap-lock the bushing into its mounting hole.
  • •Locking fingers in fractional increments up to the maximum panel thickness.
  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.31 in (7.6 mm).
  • •Absorb vibration, cushion and insulate cables, tubing, hoses or shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.