Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open/Closed Universal Bushing Black, 1.000 in. Hole, 50PK

  • Mfr # 2137SP

  • Zoro # G915212762


product price: $26.19
/pk 50, $0.52/ea

Key Features

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Height
0.41 in
Flammability Rating
94V-2
Head Diameter
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137SP
Zoro #
G915212762
UPC #
-
Country of Origin
United States

Dimensions

Height
0.41 in
Head Diameter
1.05 in
Mounting Hole Diameter
1 in
Panel Thickness
0.125 in
Inside Diameter
0.75 in

Details

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Temperature Range
-0.4 to 221°F

Description

Heyco Open/Closed Universal Bushing, OCUB 1000, 1 diameter mounting hole, maximum panel .125, color black, 50/pkg


  • •Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • •Parts can be assembled into holes that already contain cables or tubing.
  • •Only fingertip pressure required to snap-lock the bushing into its mounting hole.
  • •Locking fingers in fractional increments up to the maximum panel thickness.
  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.75 in (19.1 mm).
  • •Absorb vibration, cushion and insulate cables, tubing, hoses or shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.