Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open/Closed Universal Bushing Black, 1.500 in. Hole, 100PK

  • Mfr # 2213SP

  • Zoro # G315212799


product price: $56.69
/pk 100, $0.57/ea

Key Features

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Height
0.42 in
Mounting Hole Diameter
1.5 in
Temperature Range
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213SP
Zoro #
G315212799
UPC #
-
Country of Origin
United States

Dimensions

Height
0.42 in
Mounting Hole Diameter
1.5 in
Head Diameter
1.56 in
Panel Thickness
0.125 in
Inside Diameter
1.06 in

Details

Type
Open-Closed Universal Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2
Color
Black

Description

Heyco Open/Closed Universal Bushing, OCUB 1500, 1-1/2 diameter mounting hole, maximum panel .125, color black, 100/pkg


  • •Split design allows side entry and encirclement of preassembled harnesses, power cords, capillary tubes or other assemblies that have segments larger than the bushing's ID.
  • •Parts can be assembled into holes that already contain cables or tubing.
  • •Only fingertip pressure required to snap-lock the bushing into its mounting hole.
  • •Locking fingers in fractional increments up to the maximum panel thickness.
  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 1.06 in (26.9 mm).
  • •Absorb vibration, cushion and insulate cables, tubing, hoses or shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.