Shop HEYCO
See all product information
Create Account
RDD Lockit Strain Relief Bushing, 90 deg, Round Cable, RDD 101-90 Black, 50PK
- Mfr # 1818
- Zoro # G623521798
product price:Â
$
40.35
/pk of 50, $0.81/ea
Key Features
Flammability Rating
94V-2
Cable Dia. Range
0.22 - 0.29 in
Color
Black
Panel Thickness
0.032 - 0.099 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1818
- Zoro #
- G623521798
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Color
- Black
- Material
- Nylon 6/6
- Mounting Hole
- 0.625 x 0.55 in
- Cable Type
- Round Cable
Dimensions
- Cable Dia. Range
- 0.22 - 0.29 in
- Panel Thickness
- 0.032 - 0.099 in
Description
Heyco RDD Lockit Strain Relief Bushing, 90 deg, Round Cable diameter .220 - .290 in. RDD 101-90 BLACK, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.