RDD Lockit Strain Relief Bushing, 90 deg, Round Cable, RDD 101A-90 Black, 50PK
- Mfr # 1816
- Zoro # G223521914
product price:Â
$
30.45
/pk of 50, $0.61/ea
Key Features
Cable Dia. Range
0.13 - 0.21 in
Flammability Rating
94V-2
Cable Type
Round Cable
Material
Nylon 6/6
Panel Thickness
0.032 - 0.099 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1816
- Zoro #
- G223521914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.13 - 0.21 in
- Panel Thickness
- 0.032 - 0.099 in
Details
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
- Material
- Nylon 6/6
- Mounting Hole
- 0.625 x 0.55 in
- Color
- Black
Description
Heyco RDD Lockit Strain Relief Bushing, 90 deg, Round Cable diameter .130 - .210 in. RDD 101A-90 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.