RDD Lockit Strain Relief Bushing, Flat Cable, RDD 200 Black, 50PK
- Mfr # 1878
- Zoro # G123521953
product price:Â
$
25.45
/pk of 50, $0.51/ea
Key Features
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.157 in
Mounting Hole
0.875 x 0.77 in
Cable Type
Flat Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1878
- Zoro #
- G123521953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
Details
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.77 in
- Cable Type
- Flat Cable
- Color
- Black
- Material
- Nylon 6/6
Description
Heyco RDD Lockit Strain Relief Bushing, Flat Cable, .875 x .770 mounting hole, RDD 200 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.