Shop HEYCO
See all product information
Create Account
RDD Lockit Strain Relief Bushing, Round Cable, RDD 401 White, 50PK
- Mfr # 1866
- Zoro # G723521995
product price:Â
$
41.49
/pk of 50, $0.83/ea
Key Features
Cable Type
Round Cable
Flammability Rating
94V-2
Cable Dia. Range
0.42 - 0.45 in
Material
Nylon 6/6
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1866
- Zoro #
- G723521995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.42 - 0.45 in
- Panel Thickness
- 0.032 - 0.157 in
Details
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Color
- White
- Mounting Hole
- 0.875 x 0.77 in
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .420 - .450 in. RDD 401 WHITE, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.