RDD Lockit Strain Relief Bushing, Round Cable, RDD 501 Black, 500PK
- Mfr # 1868
- Zoro # G023521886
product price:Â
$
238.99
/pk of 500, $0.48/ea
Free Shipping & Returns
Key Features
Cable Type
Round Cable
Flammability Rating
94V-2
Color
Black
Cable Dia. Range
0.525 - 0.6 in
Mounting Hole
1.109 x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1868
- Zoro #
- G023521886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.525 - 0.6 in
- Panel Thickness
- 0.063 - 0.187 in
Details
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Color
- Black
- Mounting Hole
- 1.109 x 1 in
- Material
- Nylon 6/6
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .525 - .600 in. RDD 501 BLACK, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.