RDD Lockit Strain Relief Bushing, Round Cable, RDD 601 Black, 50PK
- Mfr # 1802
- Zoro # G423521912
product price:Â
$
62.69
/pk of 50, $1.25/ea
Key Features
Mounting Hole
1.109 x 1 in
Color
Black
Panel Thickness
0.063 - 0.187 in
Cable Type
Round Cable
Cable Dia. Range
0.6 - 0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802
- Zoro #
- G423521912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.063 - 0.187 in
- Cable Dia. Range
- 0.6 - 0.7 in
Details
- Mounting Hole
- 1.109 x 1 in
- Color
- Black
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .600 - .700 in. RDD 601 BLACK, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.