RDD Lockit Strain Relief Bushing, Round Cable, RDD 6N-2 Black, 500PK
- Mfr # 1800
- Zoro # G823521963
product price:Â
$
184.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.625 x 0.55 in
Material
Nylon 6/6
Cable Dia. Range
0.3 - 0.33 in
Cable Type
Round Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800
- Zoro #
- G823521963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.3 - 0.33 in
- Panel Thickness
- 0.062 in
Details
- Mounting Hole
- 0.625 x 0.55 in
- Material
- Nylon 6/6
- Cable Type
- Round Cable
- Color
- Black
- Flammability Rating
- 94V-2
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .300 - .330 in. RDD 6N-2 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.