
Shorty Bushing Black, 0.406 in. Hole, 1000PK
Mfr # 2806
Zoro # G015212723
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Type
Shorty Bushing
Material of Construction
Nylon 6/6
Height
0.25 in
Mounting Hole Diameter
0.406 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2806
Zoro #
G015212723
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Mounting Hole Diameter
0.406 in
Inside Diameter
0.28 in
Panel Thickness
0.062 in
Head Diameter
0.47 in
Details
Type
Shorty Bushing
Material of Construction
Nylon 6/6
Color
Black
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2
Description
Heyco Shorty Bushing, B 406-281, 13/32 diameter mounting hole, maximum panel .062, color black, 1000/pkg
- •For use in panels .062" (1,6 mm) and thinner.
- •Lower overall height protrudes less through thin mounting panels; thus Shorty Bushings occupy less “real estate” inside your application.
- •Insulate and isolate electric or telecommunications cables as well as low RPM shafts and push-pull rods.
- •Locking fingers hold securely after only fingertip pressure snap-in installation.
- •Locking fingers in fractional increments up to the maximum panel thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.