Zoro Homepage

Shorty Bushing White, 0.625 in. Hole, 200PK

  • Mfr # 2828

  • Zoro # G415212712


product price: $36.29
/pk 200, $0.18/ea

Key Features

Type
Shorty Bushing
Material of Construction
Nylon 6/6
Height
0.25 in
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2828
Zoro #
G415212712
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Panel Thickness
0.062 in
Mounting Hole Diameter
0.625 in
Head Diameter
0.70 in
Inside Diameter
0.50 in

Details

Type
Shorty Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
Color
White

Description

Heyco Shorty Bushing, B 625-500, 5/8 diameter mounting hole, maximum panel .062, color white, 200/pkg


  • •For use in panels .062" (1,6 mm) and thinner.
  • •Lower overall height protrudes less through thin mounting panels; thus Shorty Bushings occupy less “real estate” inside your application.
  • •Insulate and isolate electric or telecommunications cables as well as low RPM shafts and push-pull rods.
  • •Locking fingers hold securely after only fingertip pressure snap-in installation.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.