Zoro Homepage

Shorty Bushing White, 1.000 in. Hole, 200PK

  • Mfr # 2848

  • Zoro # G415212873


product price: $36.29
/pk 200, $0.18/ea

Key Features

Type
Shorty Bushing
Material of Construction
Nylon 6/6
Height
0.25 in
Temperature Range
-0.4 to 221°F
Inside Diameter
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2848
Zoro #
G415212873
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Inside Diameter
0.88 in
Panel Thickness
0.062 in
Head Diameter
1.06 in
Mounting Hole Diameter
1 in

Details

Type
Shorty Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2
Color
White

Description

Heyco Shorty Bushing, B 1000-875, 1 diameter mounting hole, maximum panel .062, color white, 200/pkg


  • •For use in panels .062" (1,6 mm) and thinner.
  • •Lower overall height protrudes less through thin mounting panels; thus Shorty Bushings occupy less “real estate” inside your application.
  • •Insulate and isolate electric or telecommunications cables as well as low RPM shafts and push-pull rods.
  • •Locking fingers hold securely after only fingertip pressure snap-in installation.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.