Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shorty Universal Bushing, 0.750 in. Hole, 500PK

  • Mfr # 2862

  • Zoro # G415231331


product price: $78.79
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.75 in
Inside Dia.
0.5 in
Color
Black
Material
Nylon 6/6
Temp. Range (F)
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2862
Zoro #
G415231331
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.75 in
Inside Dia.
0.5 in

Details

Color
Black
Material
Nylon 6/6
Temp. Range (F)
-0.4 to 221°F

Description

Heyco Shorty Universal Bushing, SUB 750, 3/4'' diameter mounting hole, maximum panel .062'', color black, 500/pkg


  • •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts with limited internal clearance.
  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of .500" (12.7 mm).
  • •Fingertip pressure snap-locks the bushing into its mounting hole.
  • •For use in mounting panels .062" (1.6 mm) and thinner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.