Zoro Homepage

Snap Bushing Black, 0.250 in. Hole, 1000PK

  • Mfr # 2000

  • Zoro # G614683221


product price: $65.45
/pk 1000, $0.07/ea

Key Features

Hole Dia.
0.25 in
Inside Dia.
0.14 in
Outside Dia.
0.31 in
Color
Black
Temp. Range (F)
-0.4 to +221 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G614683221
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.25 in
Inside Dia.
0.14 in
Outside Dia.
0.31 in
Thickness
0.062 in

Details

Color
Black
Item
Snap Bushing
Temp. Range (F)
-0.4 to +221 °F
Material
Nylon 6/6

Description

Heyco Open/Closed Bushing, SB 250-2, 1/4 diameter mounting hole, maximum panel .062, color black, 1000/pkg


  • • Convert raw-edged holes to smooth, neat, insulated holes.
  • • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • • Locking fingers snap into holes with fingertip pressure.
  • • Locking fingers in fractional increments up to the maximum panel thickness .062 in (1.6 mm) thick.
  • • Withstand a push back force of 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.