Zoro Homepage

Snap Bushing Black, 0.875'', Hole, 200PK

  • Mfr # 2116

  • Zoro # G814545176


product price: $31.49
/pk 200, $0.16/ea

Key Features

Inside Dia.
0.5 in
Outside Dia.
0.95 in
Max. Panel Thickness
0.125 in
Color
Black
Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116
Zoro #
G814545176
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.5 in
Outside Dia.
0.95 in
Max. Panel Thickness
0.125 in
Length
0.45 in
Panel Hole Dia. (E)
0.875 in

Details

Color
Black
Item
Snap Bushing
Material
Nylon 6/6
Temp. Range
-0.4 to +221 °F

Description

Heyco Snap Bushing, SB 875-8, 7/8'' diameter mounting hole, maximum panel .125'', color black, 200/pkg


  • • Convert raw-edged holes to smooth, neat, insulated holes.
  • • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • • Locking fingers snap into holes with fingertip pressure.
  • • Locking fingers in fractional increments up to the maximum panel thickness .125 in (3.2 mm) thick.
  • • Withstand a push back force of 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.