Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Bushing White, 0.625 in. Hole, 500PK

  • Mfr # 2071

  • Zoro # G714683190


product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.625 in
Inside Dia.
0.44 in
Outside Dia.
0.72 in
Color
White
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2071
Zoro #
G714683190
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.625 in
Inside Dia.
0.44 in
Outside Dia.
0.72 in
Thickness
0.125 in

Details

Color
White
Item
Snap Bushing
Material
Nylon 6/6
Temp. Range (F)
-0.4 to +221 °F

Description

Heyco Snap Bushing, SB 625-7, 5/8 diameter mounting hole, maximum panel .125, color white, 500/pkg


  • • Convert raw-edged holes to smooth, neat, insulated holes.
  • • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • • Locking fingers snap into holes with fingertip pressure.
  • • Locking fingers in fractional increments up to the maximum panel thickness .125 in (3.2 mm) thick.
  • • Withstand a push back force of 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.