
Snap Bushing White, 1.00 in. Hole, 500PK
Mfr # 2141
Zoro # G815212787
product price: $182.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Type
Snap Bushing
Material of Construction
Nylon 6/6
Height
0.45 in
Mounting Hole Diameter
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141
Zoro #
G815212787
UPC #
-
Country of Origin
United States
Dimensions
Height
0.45 in
Mounting Hole Diameter
1 in
Panel Thickness
0.125 in
Head Diameter
1.13 in
Inside Diameter
0.77 in
Details
Type
Snap Bushing
Material of Construction
Nylon 6/6
Color
White
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2
Description
Heyco Snap Bushing, SB 1000-12, 1 diameter mounting hole, maximum panel .125, color white, 500/pkg
- •Convert raw-edged holes to smooth, neat, insulated holes.
- •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
- •Locking fingers snap into holes with fingertip pressure.
- •Locking fingers in fractional increments up to the maximum panel thickness .125 in (3.2 mm) thick.
- •Withstand a push back force of 35 pounds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.