Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Bushing White, 2.50 in. Hole, 25PK

  • Mfr # 2421

  • Zoro # G015212761


product price: $80.99
/pk 25, $3.24/ea
Free Shipping & Returns

Key Features

Type
Snap Bushing
Material of Construction
Nylon 6/6
Height
0.72 in
Head Diameter
2.66 in
Flammability Rating
94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2421
Zoro #
G015212761
UPC #
-
Country of Origin
United States

Dimensions

Height
0.72 in
Head Diameter
2.66 in
Panel Thickness
0.250 in
Inside Diameter
1.97 in
Mounting Hole Diameter
2.5 in

Details

Type
Snap Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
Color
White

Description

Heyco Snap Bushing, SB 2.5-31, 2.5 diameter mounting hole, maximum panel .250, color white, 25/pkg


  • •Convert raw-edged holes to smooth, neat, insulated holes.
  • •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • •Locking fingers snap into holes with fingertip pressure.
  • •Locking fingers in fractional increments up to the maximum panel thickness .250 in (6.4 mm) thick.
  • •Withstand a push back force of 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.