Zoro Homepage

Snap Bushing White, 3.00 in. Hole, 20PK

  • Mfr # 2462

  • Zoro # G014683241


product price: $63.15
/pk 20, $3.16/ea

Key Features

Hole Dia.
3 in
Inside Dia.
2.47 in
Outside Dia.
3.15 in
Color
White
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2462
Zoro #
G014683241
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
3 in
Inside Dia.
2.47 in
Outside Dia.
3.15 in
Thickness
0.250 in

Details

Color
White
Item
Snap Bushing
Material
Nylon 6/6
Temp. Range (F)
-0.4 to +221 °F

Description

Heyco Snap Bushing, SB 3.0-39, 3 diameter mounting hole, maximum panel .250, color white, 20/pkg


  • • Convert raw-edged holes to smooth, neat, insulated holes.
  • • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • • Locking fingers snap into holes with fingertip pressure.
  • • Locking fingers in fractional increments up to the maximum panel thickness .250 in (6.4 mm) thick.
  • • Withstand a push back force of 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.