Zoro Homepage

Snap-In Smooth Bore Bushing, 1.00 in. Hole, 50PK

  • Mfr # 2554

  • Zoro # G515212711


product price: $13.29
/pk 50, $0.27/ea

Key Features

Type
Snap-In Smooth Bore Bushing
Material of Construction
Nylon 6/6
Height
0.52 in
Mounting Hole Diameter
1 in
Temperature Range
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2554
Zoro #
G515212711
UPC #
-
Country of Origin
United States

Dimensions

Height
0.52 in
Mounting Hole Diameter
1 in
Panel Thickness
0.125 in
Head Diameter
1.19 in
Inside Diameter
0.60 in

Details

Type
Snap-In Smooth Bore Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Color
Black
Flammability Rating
94V-2

Description

Heyco Snap-In Smooth Bore Bushing, S 1000-9, 1 diameter mounting hole, maximum panel .125, color black, 50/pkg


  • •Extra internal insulating sleeve creates a smooth bore and prevents locking fingers from protruding into the ID of the Bushing.
  • •Large radius exit hole.
  • •Used to protect through-holes. Eliminate sharp edges so wires are protected.
  • •Absorb vibration, and cushion and insulate wires.
  • •Can be used as bushing for rotating shafts.
  • •Bushing inserts into mounting hole with fingertip pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.