Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-In Smooth Bore Bushing, .875 in. Hole, 200PK

  • Mfr # 2552

  • Zoro # G715212870


product price: $49.19
/pk 200, $0.25/ea

Key Features

Type
Snap-In Smooth Bore Bushing
Material of Construction
Nylon 6/6
Height
0.52 in
Flammability Rating
94V-2
Mounting Hole Diameter
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552
Zoro #
G715212870
UPC #
-
Country of Origin
United States

Dimensions

Height
0.52 in
Mounting Hole Diameter
0.875 in
Panel Thickness
0.125 in
Inside Diameter
0.56 in
Head Diameter
0.97 in

Details

Type
Snap-In Smooth Bore Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Temperature Range
-0.4 to 221°F

Description

Heyco Snap-In Smooth Bore Bushing, S 875-9, 7/8 diameter mounting hole, maximum panel .125, color black, 200/pkg


  • •Extra internal insulating sleeve creates a smooth bore and prevents locking fingers from protruding into the ID of the Bushing.
  • •Large radius exit hole.
  • •Used to protect through-holes. Eliminate sharp edges so wires are protected.
  • •Absorb vibration, and cushion and insulate wires.
  • •Can be used as bushing for rotating shafts.
  • •Bushing inserts into mounting hole with fingertip pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.