Shop HEYCO
See all product information
Create Account
Snap-In Universal Strain Relief Bushing, USR-40 Black, 500PK
- Mfr # 1730
- Zoro # G523521799
product price:Â
$
702.99
/pk of 500, $1.41/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Cable Type
Round or Flat Cable
Color
Black
Cable Dia. Range
Up to 0.36 in
Panel Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1730
- Zoro #
- G523521799
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Cable Type
- Round or Flat Cable
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 in
Dimensions
- Cable Dia. Range
- Up to 0.36 in
- Panel Thickness
- 0.125 in
Description
Heyco Snap-In Universal Strain Relief Bushing, USR-40 Black, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.