Snap-In Universal Strain Relief Bushing, USR-40 Black, 50PK
- Mfr # 1730
- Zoro # G423521998
product price:Â
$
143.99
/pk of 50, $2.88/ea
Free Shipping & Returns
Key Features
Cable Type
Round or Flat Cable
Material
Nylon 6/6
Color
Black
Panel Thickness
0.125 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1730
- Zoro #
- G423521998
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Round or Flat Cable
- Material
- Nylon 6/6
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 in
Dimensions
- Panel Thickness
- 0.125 in
- Cable Dia. Range
- Up to 0.36 in
Description
Heyco Snap-In Universal Strain Relief Bushing, USR-40 Black, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.