Shop HEYCO
See all product information
Create Account
Snap-In Universal Strain Relief Bushing, USR-400 Black, 1000PK
- Mfr # 1724
- Zoro # G123521960
product price:Â
$
851.99
/pk of 1000, $0.85/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.875 in
Color
Black
Flammability Rating
94V-2
Cable Dia. Range
Up to 0.36 in
Panel Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1724
- Zoro #
- G123521960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- Up to 0.36 in
- Panel Thickness
- 0.062 in
Details
- Mounting Hole
- 0.875 in
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- Round or Flat Cable
- Material
- Nylon 6/6
Description
Heyco Snap-In Universal Strain Relief Bushing, USR-400 Black, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.