Zoro Homepage

Snub Bushing, 0.625 in. Hole, 100PK

  • Mfr # 2068

  • Zoro # G415231317


product price: $27.65
/pk 100, $0.28/ea

Key Features

Hole Dia.
0.625 in
Color
Black
Material
Nylon 6/6
Temp. Range (F)
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068
Zoro #
G415231317
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.625 in

Details

Color
Black
Material
Nylon 6/6
Temp. Range (F)
-0.4 to 221°F

Description

Heyco Snub Bushing, K 625-375, 5/8'' diameter mounting hole, maximum panel .125'', color black, 100/pkg


  • •The ID opens to accept the cable then closes firmly when installed into the mounting hole.
  • •Provide insulation plus light strain relief.
  • •Suitable for 3/8" (9.5 mm) diameter cable, tubing, or hose.
  • •Multiple Locking Steps for Panel Thickness up to .125" (3.2 mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.