Shop HEYCO
See all product information
Create Account
ST Lockit Strain Relief Bushing for Flat Cables, ST 100N Black, 1000PK
- Mfr # 1829
- Zoro # G323521975
product price:Â
$
122.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.453" x 0.512" rectangular
Color
Black
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.099 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1829
- Zoro #
- G323521975
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.453" x 0.512" rectangular
- Color
- Black
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Flat Cable
Dimensions
- Panel Thickness
- 0.032 - 0.099 in
Description
Heyco ST Lockit Strain Relief Bushing for Flat Cables .453 x .512 rectangular mounting hole, ST 100N BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.