Shop HEYCO
See all product information
Create Account
ST Lockit Strain Relief Bushing for Flat Cables, ST 200N Black, 1000PK
- Mfr # 1834
- Zoro # G523521959
product price:Â
$
182.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Cable Type
Flat Cable
Panel Thickness
0.032 - 0.157 in
Color
Black
Material
Nylon 6/6
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1834
- Zoro #
- G523521959
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Flat Cable
- Color
- Black
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.689 x 0.689 square in
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
Description
Heyco ST Lockit Strain Relief Bushing for Flat Cables .689 x .689 square mounting hole, ST 200N BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.