ST Lockit Strain Relief Bushing for Round Cables, ST 201N Black, 1000PK
- Mfr # 1836
- Zoro # G523521942
product price:Â
$
189.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.689 x 0.689 square in
Cable Type
Round Cable
Flammability Rating
94V-2
Color
Black
Panel Thickness
0.032 - 0.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1836
- Zoro #
- G523521942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
- Cable Dia. Range
- 0.29 - 0.36 in
Details
- Mounting Hole
- 0.689 x 0.689 square in
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Color
- Black
- Material
- Nylon 6/6
Description
Heyco ST Lockit Strain Relief Bushing for Round Cables .689 x .689 square mounting hole, ST 201N BLACK, 1000/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.