ST Lockit Strain Relief Bushing for U-Shape Slot, ST 101A Black, 1000PK
- Mfr # 1839
- Zoro # G723521971
product price:Â
$
109.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Panel Thickness
0.062 in
Color
Black
Cable Dia. Range
0.22 - 0.29 in
Material
Nylon 6/6
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1839
- Zoro #
- G723521971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.22 - 0.29 in
Details
- Color
- Black
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
- Mounting Hole
- 0.453" x 0.512" rectangular
Description
Heyco ST Lockit Strain Relief Bushing for U-Shape Slot, ST 101A BLACK U SLOT, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.