Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Bell Mouth, Flat Cable, SR 4N-5 Black, 2500PK
- Mfr # 1108
- Zoro # G823521703
product price:Â
$
825.99
/pk of 2500, $0.33/ea
Free Shipping & Returns
Key Features
Cable Type
Flat Cable
Material
Nylon 6/6
Mounting Hole
0.5 x 0.465 in
Flammability Rating
94V-2
Panel Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108
- Zoro #
- G823521703
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Mounting Hole
- 0.5 x 0.465 in
- Flammability Rating
- 94V-2
- Color
- Black
Description
Heyco Strain Relief Bushing, Bell Mouth, Flat Cable .500 x .465 mounting hole, SR 4N-5 BLACK, 2500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.