Strain Relief Bushing, Flat Cable, SR 33-1 Black, 1000PK
- Mfr # 1504
- Zoro # G423521677
product price:Â
$
158.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Panel Thickness
0.125 in
Cable Type
Flat Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1504
- Zoro #
- G423521677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.125 in
Details
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Color
- Black
- Cable Type
- Flat Cable
- Mounting Hole
- 0.75 x 0.875 in
Description
Heyco Strain Relief Bushing, Flat Cable, .750 x .875 mounting hole, SR 33-1 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.