Strain Relief Bushing, Flat Cable, SR 4P-4 White, 100PK
- Mfr # 1131
- Zoro # G923521627
product price:Â
$
44.75
/pk of 100, $0.45/ea
Key Features
Material
Nylon 6/6
Flammability Rating
94V-2
Color
White
Cable Type
Flat Cable
Mounting Hole
0.5 x 0.445 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1131
- Zoro #
- G923521627
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Color
- White
- Cable Type
- Flat Cable
- Mounting Hole
- 0.5 x 0.445 in
Dimensions
- Cable Dia. Range
- 0.12 x 0.22 in
- Panel Thickness
- 0.1 in
Description
Heyco Strain Relief Bushing, Flat Cable, .500 x .445 mounting hole, SR 4P-4 WHITE, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.