Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, RSR 1109, 50PK
- Mfr # 1282
- Zoro # G023521756
product price:Â
$
57.49
/pk of 50, $1.15/ea
Key Features
Material
Nylon 6/6
Mounting Hole
1.109 x 1 in
Color
Black
Panel Thickness
0.13 in
Cable Dia. Range
0.12 - 0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1282
- Zoro #
- G023521756
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Mounting Hole
- 1.109 x 1 in
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- Round, Flat, or Multiple Cables
Dimensions
- Panel Thickness
- 0.13 in
- Cable Dia. Range
- 0.12 - 0.75 in
Description
Heyco Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, 1.109 x 1.00 mounting hole, RSR 1109 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.