Strain Relief Bushing, Right Angle, Flat Cable, SR 20-1 Black, 50PK
- Mfr # 1424
- Zoro # G323521876
product price:Â
$
32.49
/pk of 50, $0.65/ea
Key Features
Panel Thickness
0.08 in
Flammability Rating
94V-2
Material
Nylon 6/6
Color
Black
Mounting Hole
0.56 x 0.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1424
- Zoro #
- G323521876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.08 in
Details
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Color
- Black
- Mounting Hole
- 0.56 x 0.73 in
- Cable Type
- Flat Cable
Description
Heyco Strain Relief Bushing, Right Angle, Flat Cable .560 x .730 mounting hole, SR 20-1 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.