Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Right Angle Round Cable, SR 15-1 Black, 1000PK
- Mfr # 1374
- Zoro # G323521784
product price:Â
$
114.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Panel Thickness
0.1 in
Color
Black
Mounting Hole
0.5 x 0.45 in
Flammability Rating
94V-2
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1374
- Zoro #
- G323521784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.1 in
- Cable Dia. Range
- 0.25 - 0.29 in
Details
- Color
- Black
- Mounting Hole
- 0.5 x 0.45 in
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Round Cable
Description
Heyco Strain Relief Bushing, Right Angle, Round Cable diameter .250 - .290 in. SR 15-1 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.