Strain Relief Bushing, Round Cable, SR 5MN-3 Black, 2500PK
- Mfr # 1157
- Zoro # G323521869
product price:Â
$
141.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.5 x 0.45 in
Panel Thickness
0.062 in
Flammability Rating
94V-2
Color
Black
Cable Dia. Range
0.255 - 0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1157
- Zoro #
- G323521869
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.5 x 0.45 in
- Flammability Rating
- 94V-2
- Color
- Black
- Material
- Nylon 6/6
- Cable Type
- Round Cable
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.255 - 0.29 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .255 - .290 in. SR 5MN-3 BLACK, 2500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.