Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Round Cable, SR 6N5-4 Black, 1000PK
- Mfr # 1202
- Zoro # G523521638
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Flammability Rating
94V-2
Panel Thickness
0.062 in
Material
Nylon 6/6
Cable Type
Round Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1202
- Zoro #
- G523521638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.38 - 0.405 in
Details
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Round Cable
- Color
- Black
- Mounting Hole
- 0.625 x 0.55 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .380 - .405 in. SR 6N5-4 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.