Strain Relief Bushing, Round Cable, SR 6P-4 White, 100PK
- Mfr # 1211
- Zoro # G323521890
product price:Â
$
44.99
/pk of 100, $0.45/ea
Key Features
Panel Thickness
0.125 in
Flammability Rating
94V-2
Mounting Hole
0.625 x 0.55 in
Material
Nylon 6/6
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1211
- Zoro #
- G323521890
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.625 x 0.55 in
- Material
- Nylon 6/6
- Color
- White
- Cable Type
- Round Cable
Dimensions
- Panel Thickness
- 0.125 in
- Cable Dia. Range
- 0.3 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .300 in. SR 6P-4 WHITE, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.