Strain Relief Bushing, Round Cable, SR 6W-1 White, 100PK
- Mfr # 1185
- Zoro # G023521671
product price:Â
$
23.15
/pk of 100, $0.23/ea
Key Features
Panel Thickness
0.09 in
Cable Type
Round Cable
Color
White
Flammability Rating
94V-2
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1185
- Zoro #
- G023521671
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Round Cable
- Color
- White
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Mounting Hole
- 0.5 x 0.465 in
Dimensions
- Panel Thickness
- 0.09 in
- Cable Dia. Range
- 0.3 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .300 in. SR 6W-1 WHITE, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.