Strain Relief Bushing, Round Cable, SR 7P-2 White, 1000PK
- Mfr # 1238
- Zoro # G023521893
product price:Â
$
357.99
/pk of 1000, $0.36/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Cable Type
Round Cable
Mounting Hole
0.75 x 0.66 in
Panel Thickness
0.125 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1238
- Zoro #
- G023521893
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Cable Type
- Round Cable
- Mounting Hole
- 0.75 x 0.66 in
- Color
- White
- Flammability Rating
- 94V-2
Dimensions
- Panel Thickness
- 0.125 in
- Cable Dia. Range
- 0.36 - 0.43 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .360 - .430 in. SR 7P-2 WHITE, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.